WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Helical Insert, SS, 1/4-20, PK1000

HELICOIL| Zoro #: G1056982| Mfr #: 1185-4CN375S

$535.50 /pk

This item ships free. DetailsStandard ground shipping
Details:
Application: For Metal
Item: Helical Insert
Length: 0.375"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1056982 Mfr #: 1185-4CN375S
Application: For MetalItem: Helical Insert
Length: 0.375"Material: 304 Stainless steel
Package Quantity: 1000Tensile Strength (PSI): 200,000 to 250,000
Type: Screw Locking, On a StripDrill Size: H
Internal Thread Size: 1/4-20Tap Sizes: 1/4-20 STI
Thread Type: UNCRockwell Hardness: C43-C50
Thread Direction: Right HandFree Coil Dia.: 0.320"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Length 0.375 In, Free Coil Dia. 0.320 In, Tap Sizes 1/4-20 STI, Aluminum Drill Size H, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews