Helical Insert, SS, 1/4-20, PK500

HELICOIL| Zoro #: G1202713| Mfr #: 3585-4CNW500S

$436.66 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1202713 Mfr #: 3585-4CNW500S
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Screw Locking, On a StripTensile Strength (PSI): 200, 000 to 250, 000
Material: 304 Stainless Steel, Dry Film LubricantLength: 0.500"
Free Coil Dia.: 0.320"Thread Type: UNC
Tap Sizes: 1/4-20 STIInternal Thread Size: 1/4-20
Drill Size: HCountry of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Length 0.500 In, Free Coil Dia. 0.320 In, Tap Sizes 1/4-20 STI, Aluminum Drill Size H, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.