Helical Insert, SS, 1/4-28, PK1000

HELICOIL| Zoro #: G1490614| Mfr #: 1191-4CN250S

$358.16 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1490614 Mfr #: 1191-4CN250S
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw Locking, On a StripTensile Strength (PSI): 200, 000 to 250, 000
Thread Type: UNFTap Sizes: 1/4-28 STI
Internal Thread Size: 1/4-28Drill Size: G
Length: 0.250"Free Coil Dia.: 0.316"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Length 0.250 In, Free Coil Dia. 0.316 In, Tap Sizes 1/4-28 STI, Aluminum Drill Size G, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.