20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Helical Insert, SS, 1/4-28, PK1000

HELICOIL| Zoro #: G0812341| Mfr #: 3591-4CN375S

$464.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0812341 Mfr #: 3591-4CN375S
Type: Screw Locking, On a StripItem: Helical Insert
Rockwell Hardness: C43-C50Tensile Strength (PSI): 200, 000 to 250, 000
Application: For MetalThread Direction: Right Hand
Free Coil Dia.: 0.316"Thread Type: UNF
Tap Sizes: 1/4-28 STIInternal Thread Size: 1/4-28
Drill Size: GMaterial: 304 Stainless steel
Length: 0.375"Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Length 0.375 In, Free Coil Dia. 0.316 In, Tap Sizes 1/4-28 STI, Aluminum Drill Size G, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews