Helical Insert, SS, 3/4-16x0.750 L

HELICOIL| Zoro #: G1230311| Mfr #: 3591-12CN750

$6.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1230311 Mfr #: 3591-12CN750
Thread Type: UNFRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Screw Locking Helical
Tensile Strength (PSI): 200, 000 to 250, 000Meets/Exceeds: -
Free Coil Dia.: 0.888"Tap Sizes: 3/4-16 STI
Internal Thread Size: 3/4-16Drill Size: 49/64"
Material: 304 Stainless SteelLength: 0.750"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 3/4-16, Thread Type UNF, Thread Direction Right Hand, Length 0.750 In, Free Coil Dia. 0.888 In, Tap Sizes 3/4-16 STI, Aluminum Drill Size 49/64 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal

Product Reviews

Save 15%. Sign up for Z-mail.