Helical Insert, SS, 3/8-16, PK100

HELICOIL| Zoro #: G1570301| Mfr #: A3585-6CN562

$102.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1570301 Mfr #: A3585-6CN562
Meets/Exceeds: -Thread Type: UNC
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Screw Locking HelicalTensile Strength (PSI): 200, 000 to 250, 000
Type: Screw Locking HelicalMaterial: 304 Stainless Steel
Internal Thread Size: 3/8-16Thread Type: UNC
Length: 0.562"Free Coil Dia.: 0.462"
Tap Sizes: 3/8-16 STIDrill Size: X
Tensile Strength (PSI): 200, 000 to 250, 000Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Length 0.562 In, Free Coil Dia. 0.462 In, Tap Sizes 3/8-16 STI, Aluminum Drill Size X, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.