Helical Insert, SS, 5/16-18, PK500

HELICOIL |Zoro #: G0505522|Mfr #: 1185-5CN625S

$403.32 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0505522 Mfr #: 1185-5CN625S
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw Locking, On a StripTensile Strength (PSI): 200, 000 to 250, 000
Free Coil Dia.: 0.390"Thread Type: UNC
Tap Sizes: 5/16-18 STIInternal Thread Size: 5/16-18
Drill Size: QLength: 0.625"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 5/16-18, Thread Type UNC, Thread Direction Right Hand, Length 0.625 In, Free Coil Dia. 0.390 In, Tap Sizes 5/16-18 STI, Aluminum Drill Size Q, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 500

Product Reviews

Save 15% when you sign up for Z-mail.