Helical Insert, SS, 7/8-9x1.312 L

HELICOIL| Zoro #: G1770264| Mfr #: 3585-14CN1312

$5.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1770264 Mfr #: 3585-14CN1312
Thread Type: UNCRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Screw Locking Helical
Tensile Strength (PSI): 200, 000 to 250, 000Type: Screw Locking Helical
Material: 304 Stainless SteelInternal Thread Size: 7/8-9
Thread Type: UNCLength: 1.312"
Free Coil Dia.: 1.037"Tap Sizes: 7/8-9 STI
Drill Size: 29/32"Tensile Strength (PSI): 200, 000 to 250, 000
Meets/Exceeds: -Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size 7/8-9, Thread Type UNC, Thread Direction Right Hand, Length 1.312 In, Free Coil Dia. 1.037 In, Tap Sizes 7/8-9 STI, Aluminum Drill Size 29/32 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal

Product Reviews

Save 15%. Sign up for Z-mail.