Helical Insert, SS, M10x1.5, PK100

HELICOIL| Zoro #: G1922733| Mfr #: A4184-10CN250

$120.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1922733 Mfr #: A4184-10CN250
Thread Type: Metric CoarseThread Direction: Right Hand
Item: Helical InsertRockwell Hardness: C43-C50
Type: Screw Locking HelicalApplication: For Metal
Tensile Strength (PSI): 200, 000 to 250, 000Material: 304 Stainless steel
Length: 25mmDrill Size: 10.5mm
Free Coil Dia.: 12.225mmTap Sizes: M10x1.5 STI
Internal Thread Size: M10 x 1.5Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M10x1.5, Thread Type MC, Thread Direction Right Hand, Length 25mm, Free Coil Dia. 12.225mm, Tap Sizes M10x1.5 STI, Aluminum Drill Size 10.5mm, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews