Helical Insert, SS, M12x1.75, PK100

HELICOIL| Zoro #: G2446954| Mfr #: A4184-12CN300

$221.59 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2446954 Mfr #: A4184-12CN300
Meets/Exceeds: -Thread Type: Metric Coarse
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Screw Locking HelicalTensile Strength (PSI): 200, 000 to 250, 000
Free Coil Dia.: 14.65mmTap Sizes: M12x1.75 STI
Internal Thread Size: M12 x 1.75Drill Size: 12.3mm
Material: 304 Stainless SteelLength: 30mm
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M12x1.75, Thread Type MC, Thread Direction Right Hand, Length 30mm, Free Coil Dia. 14.65mm, Tap Sizes M12x1.75 STI, Aluminum Drill Size 12.3mm, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.