20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Helical Insert, SS, M4x0.76mm, PK1000

HELICOIL| Zoro #: G2329941| Mfr #: 1084-4CN060S

$373.82 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2329941 Mfr #: 1084-4CN060S
Meets/Exceeds: -Thread Type: Metric Coarse
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalTensile Strength (PSI): 200, 000 to 250, 000
Free Coil Dia.: 5.325mmTap Sizes: M4x0.7 STI
Internal Thread Size: M4 x 0.7Drill Size: #19
Type: Screw Locking, On a StripLength: 6mm
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M4x0.7, Thread Type MC, Thread Direction Right Hand, Length 6mm, Free Coil Dia. 5.325mm, Tap Sizes M4x0.7 STI, Aluminum Drill Size #19, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.