20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Helical Insert, SS, M5x0.85mm, PK1000

HELICOIL| Zoro #: G0777533| Mfr #: 1084-5CN050S

$342.82 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0777533 Mfr #: 1084-5CN050S
Meets/Exceeds: -Thread Type: Metric Coarse
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalTensile Strength (PSI): 200, 000 to 250, 000
Free Coil Dia.: 6.525mmTap Sizes: M5x0.8 STI
Internal Thread Size: M5 x 0.8Drill Size: #5
Type: Screw Locking, On a StripLength: 5mm
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M5x0.8, Thread Type MC, Thread Direction Right Hand, Length 5mm, Free Coil Dia. 6.525mm, Tap Sizes M5x0.8 STI, Aluminum Drill Size #5, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.