JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Helical Insert, SS, M6x16mm, PK1000

HELICOIL| Zoro #: G1094572| Mfr #: 1084-6CN060S

$349.68 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1094572 Mfr #: 1084-6CN060S
Tensile Strength (PSI): 200, 000 to 250, 000Rockwell Hardness: C43-C50
Application: For MetalThread Type: Metric Coarse
Thread Direction: Right HandItem: Helical Insert
Material: 304 STAINLESS STEELFree Coil Dia.: 7.675mm
Tap Sizes: M6x1 STIInternal Thread Size: M6 x 1
Drill Size: DType: Screw Locking, On a Strip
Length: 6mmCountry of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size M6x1, Thread Type MC, Thread Direction Right Hand, Length 6mm, Free Coil Dia. 7.675mm, Tap Sizes M6x1 STI, Aluminum Drill Size D, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000
Save 15%. Sign up for Z-mail.