Master Thread Repair Kit, 304 SS, 60 Pcs

HELICOIL| Zoro #: G1526725| Mfr #: 4936

$402.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1526725 Mfr #: 4936
Material: 304 Stainless SteelApplication: For Metal
Includes: (12) Each: 10-32x0.285", 1/4-28x0.375", 5/16-24x0.469", 3/8-24x0.562", (6) Each: 7/16-20x0.656", 1/2-20x0.750", High Speed Steel Taps, Drills Installation ToolsSize: 10-32, 1/4-28, 5/16-24, 3/8-24, 7/16-20, 1/2-20
Number of Pieces: 60Length: 0.285, 0.375, 0.469, 0.562, 0.656, 0.750"
Item: Master Thread Repair KitThread Type: UNF
Type: Free RunningCountry of Origin (subject to change): United States

Product Description

Master Thread Repair Kit, Free Running, 304 Stainless Steel, Thread Type UNF, Number of Pieces 60, For Metal, Includes 12 Each 10-32x0.285, 1/4-28x0.375, 5/16-24x0.469, 3/8-24x0.562, 6 Each 7/16-20x0.656, 1/2-20x0.750, and 6 Each of High Speed Steel Taps, Drills and Installation Tools.

Product Reviews

Save 15%. Sign up for Z-mail.