JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Non-Captive Prewinder, Steel, 1-12

HELICOIL| Zoro #: G0695825| Mfr #: 535-161

$188.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0695825 Mfr #: 535-161
Item: Insert Installation ToolApplication: General Purpose
Type: Non-Captive Prewinder Type IVMaterial: steel
Thread Type: UNFUse With Internal Thread Size: 1-12
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Non-Captive Prewinder, Steel, Thread Type UNF, Use With Internal Thread Size 1-12, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.