Non-Captive Prewinder, Steel, 1-1/4-12

HELICOIL| Zoro #: G2441801| Mfr #: 535-20

$157.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2441801 Mfr #: 535-20
Item: Insert Installation ToolApplication: General Purpose
Type: Non-Captive Prewinder Type IVMaterial: steel
Thread Type: UNFUse With Internal Thread Size: 1-1/4-12
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Non-Captive Prewinder, Steel, Thread Type UNF, Use With Internal Thread Size 1-1/4-12, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.