Non-Captive Prewinder, Steel, 1/2-20

HELICOIL| Zoro #: G0611545| Mfr #: 2299-8

$61.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0611545 Mfr #: 2299-8
Item: Insert Installation ToolLength: -
Application: General PurposeType: Non-Captive Prewinder Type AM
Material: Steel, PlasticThread Type: UNF
Use With Internal Thread Size: 1/2" - 20Includes: -
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Non-Captive Prewinder, Steel, Plastic, Thread Type UNF, Use With Internal Thread Size 1/2-20, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.