20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Non-Captive Prewinder, Steel, 1/4-28

HELICOIL| Zoro #: G1960375| Mfr #: 2299-4

$40.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1960375 Mfr #: 2299-4
Item: Insert Installation ToolApplication: General Purpose
Type: Non-Captive Prewinder Type AMMaterial: Steel, Plastic
Thread Type: UNFUse With Internal Thread Size: 1/4-28
Length: -Includes: -
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Non-Captive Prewinder, Steel,Plastic, Thread Type UNF, Use With Internal Thread Size 1/4-28, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.