Non-Captive Prewinder, Steel, 3/4-16

HELICOIL| Zoro #: G0985381| Mfr #: 535-12

$108.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0985381 Mfr #: 535-12
Item: Insert Installation ToolLength: -
Application: General PurposeType: Non-Captive Prewinder Type IV
Material: SteelThread Type: UNF
Use With Internal Thread Size: 3/4-16Includes: -
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Non-Captive Prewinder, Steel, Thread Type UNF, Use With Internal Thread Size 3/4-16, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.