Non-Captive Prewinder, Steel, 3/8-24

HELICOIL| Zoro #: G1514283| Mfr #: 2299-6

$107.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1514283 Mfr #: 2299-6
Item: Insert Installation ToolLength: -
Application: General PurposeType: Non-Captive Prewinder Type AM
Material: Steel, PlasticThread Type: UNF
Use With Internal Thread Size: 3/8-24Includes: -
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Non-Captive Prewinder, Steel, Plastic, Thread Type UNF, Use With Internal Thread Size 3/8-24, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.