Non-Captive Prewinder, Steel, 5/8-18

HELICOIL| Zoro #: G1709075| Mfr #: 2299-10

$38.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1709075 Mfr #: 2299-10
Item: Insert Installation ToolLength: -
Application: General PurposeType: Non-Captive Prewinder Type AM
Material: Steel, PlasticThread Type: UNF
Use With Internal Thread Size: 5/8-18Includes: -
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Non-Captive Prewinder, Steel, Plastic, Thread Type UNF, Use With Internal Thread Size 5/8-18, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.