Non-Captive Prewinder, Steel, 7/16-20

HELICOIL| Zoro #: G1868842| Mfr #: 2299-7

$105.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1868842 Mfr #: 2299-7
Item: Insert Installation ToolApplication: General Purpose
Type: Non-Captive Prewinder Type AMMaterial: Steel, Plastic
Thread Type: UNFUse With Internal Thread Size: 7/16-20
Length: -Includes: -
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Non-Captive Prewinder, Steel,Plastic, Thread Type UNF, Use With Internal Thread Size 7/16-20, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.