Non-Captive Prewinder, Steel, 7/8-14

HELICOIL| Zoro #: G2083636| Mfr #: 535-14

$197.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2083636 Mfr #: 535-14
Item: Insert Installation ToolLength: -
Application: General PurposeType: Non-Captive Prewinder Type IV
Material: SteelThread Type: UNF
Use With Internal Thread Size: 7/8-14Includes: -
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Non-Captive Prewinder, Steel, Thread Type UNF, Use With Internal Thread Size 7/8-14, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.