Non-Captive Prewinder, Steel, M24X3

HELICOIL| Zoro #: G0418774| Mfr #: 7751-24

$259.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0418774 Mfr #: 7751-24
Item: Insert Installation ToolLength: -
Application: General PurposeType: Non-Captive Prewinder Type IV
Material: SteelThread Type: Metric Coarse
Use With Internal Thread Size: M24 x 3Includes: -
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Non-Captive Prewinder, Steel, Thread Type Metric Coarse, Use With Internal Thread Size M24X3, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.