DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Pipe Tap, Taper, 1/2-14, Uncoated, 5 Flt

HELICOIL| Zoro #: G2330063| Mfr #: 328-8

$68.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2330063 Mfr #: 328-8
Pitch Diameter Limit: H3Tap Dimension Type: Pipe
Tap Style: PipeNumber of Pieces: 1
Overall Length: 3-1/4"Tap Thread Size: 1/2"-14
Tap Chamfer: TaperThread Direction: Right Hand
Tap Finish: UncoatedTap Material: High Speed Steel
Thread Length: 1-3/8"Tap Thread Type: NPT
Item: TapNumber of Flutes: 5
Standards: ANSITap Grouping: Tap
Shank Dia.: 0.906"Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/2 In.-14, Tap Chamfer Taper, Number of Flutes 5, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-3/8 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.906 In., Overall Length 3-1/4 In.

Product Reviews