Prewinder, Steel, 5-40

HELICOIL| Zoro #: G2047184| Mfr #: 7551-05

$100.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2047184 Mfr #: 7551-05
Item: Insert Installation ToolApplication: General Purpose
Type: Prewinder, Type IIMaterial: Steel
Thread Type: UNCUse With Internal Thread Size: 5-40
Length: -Includes: -
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Prewinder, Type II, Steel, Thread Type UNC, Use With Internal Thread Size 5-40, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.