15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Prewinder, Steel, 6-32

HELICOIL| Zoro #: G0676243| Mfr #: 7551-06

$103.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0676243 Mfr #: 7551-06
Item: Insert Installation ToolLength: -
Application: General PurposeType: Prewinder, Type II
Material: SteelThread Type: UNC
Use With Internal Thread Size: 6-32Includes: -
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Prewinder, Type II, Steel, Thread Type UNC, Use With Internal Thread Size 6-32, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.