Prewinder, Steel, 6-40

HELICOIL| Zoro #: G2322284| Mfr #: 7552-06

$102.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2322284 Mfr #: 7552-06
Item: Insert Installation ToolLength: -
Application: General PurposeType: Prewinder, Type II
Material: SteelThread Type: UNF
Use With Internal Thread Size: 6-40Includes: -
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Prewinder, Type II, Steel, Thread Type UNF, Use With Internal Thread Size 6-40, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.