20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Prewinder, Steel, 7/16-20

HELICOIL| Zoro #: G1901977| Mfr #: 7552-7

$138.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1901977 Mfr #: 7552-7
Application: General PurposeItem: Insert Installation Tool
Type: Prewinder, Type IIMaterial: steel
Thread Type: UNFUse With Internal Thread Size: 7/16-20
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Prewinder, Steel, Thread Type UNF, Use With Internal Thread Size 7/16-20, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews