Prewinder, Steel, 8-32

HELICOIL| Zoro #: G1576041| Mfr #: 7551-2

$103.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1576041 Mfr #: 7551-2
Application: General PurposeItem: Insert Installation Tool
Type: Prewinder, Type IIMaterial: steel
Thread Type: UNCUse With Internal Thread Size: 8-32
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Prewinder, Type II, Steel, Thread Type UNC, Use With Internal Thread Size 8-32, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews