15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Prewinder, Steel, 8-36

HELICOIL| Zoro #: G1516803| Mfr #: 7552-2

$100.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1516803 Mfr #: 7552-2
Item: Insert Installation ToolLength: -
Application: General PurposeType: Prewinder, Type II
Material: SteelThread Type: UNF
Use With Internal Thread Size: 8-36Includes: -
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Prewinder, Type II, Steel, Thread Type UNF, Use With Internal Thread Size 8-36, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.