Prewinder, Steel, M10X1

HELICOIL| Zoro #: G0738376| Mfr #: 7755-10

$114.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0738376 Mfr #: 7755-10
Application: General PurposeItem: Insert Installation Tool
Type: Prewinder, Type IIMaterial: steel
Thread Type: Metric FineUse With Internal Thread Size: M10 x 1
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Prewinder, Steel, Thread Type Metric Fine, Use With Internal Thread Size M10X1, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.