Prewinder, Steel, M2.5X0.45

HELICOIL| Zoro #: G0528227| Mfr #: 7751-2.5

$103.01 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: General Purpose
For Use With: For Use With Free Running and Screw Locking Inserts
Item: Insert Installation Tool
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0528227 Mfr #: 7751-2.5
Item: Insert Installation ToolApplication: General Purpose
Type: Prewinder, Type IIMaterial: steel
Thread Type: Metric CoarseUse With Internal Thread Size: M2.5 x 0.45
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Prewinder, Steel, Thread Type Metric Coarse, Use With Internal Thread Size M2.5X0.45, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews