Prewinder, Steel, M5 x 0.8

HELICOIL| Zoro #: G1265293| Mfr #: 7751-5

$100.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1265293 Mfr #: 7751-5
Item: Insert Installation ToolApplication: General Purpose
Type: Prewinder, Type IIMaterial: Steel
Thread Type: Metric CoarseUse With Internal Thread Size: M5 x 0.8
Length: -Includes: -
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Prewinder, Steel, Thread Type Metric Coarse, Use With Internal Thread Size M5 x 0.8, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.