20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Prewinder, Steel, M8X1

HELICOIL| Zoro #: G2474954| Mfr #: 7755-8

$134.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2474954 Mfr #: 7755-8
Item: Insert Installation ToolApplication: General Purpose
Type: Prewinder, Type IIMaterial: steel
Thread Type: Metric FineUse With Internal Thread Size: M8 x 1
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Prewinder, Steel, Thread Type UNC, Use With Internal Thread Size M8X1, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.