Prewinder, Steel, M8X1.25

HELICOIL| Zoro #: G0604046| Mfr #: 7751-8

$103.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0604046 Mfr #: 7751-8
Application: General PurposeItem: Insert Installation Tool
Type: Prewinder, Type IIMaterial: steel
Thread Type: Metric CoarseUse With Internal Thread Size: M8 x 1.25
Country of Origin (subject to change): United States

Product Description

Insert Installation Tool, Prewinder, Type II, Steel, Thread Type Metric Coarse, Length -, Use With Internal Thread Size M8 x 1.25, Hex Shank Size -, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose, Includes -

Product Reviews