JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Sp Point Tap, Plug, M12x1.25, Uncoated, 4Flt

HELICOIL| Zoro #: G1074157| Mfr #: 4865-12

$38.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1074157 Mfr #: 4865-12
Thread Direction: Right HandTap Grouping: Tap
Tap Material: High Speed SteelItem: Tap
Tap Finish: UncoatedNumber of Pieces: 1
Number of Flutes: 4Tap Style: Spiral Point
Standards: ANSI, ISO 9001, OS 9000, ISO 14001Item: Tap
Shank Dia.: 10.90mmOverall Length: 91.00mm
Tap Thread Size: M12-1.25Tap Thread Type: Metric Fine
Tap Chamfer: PlugTap Dimension Type: Metric
Pitch Diameter Limit: D11Thread Length: 42mm
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M12-1.25, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit D11, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 42mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 10.90mm, Overall Length 91.00mm

Product Reviews