Tap, Plug, M10-1.00, Uncoated, 4 Flt

HELICOIL| Zoro #: G1503801| Mfr #: 5484-10

$29.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tap Thread Type: Metric Fine
Tap Dimension Type: Metric
Tap Thread Size: M10-1.00

Technical Specifications

Zoro #: G1503801 Mfr #: 5484-10
Tap Thread Type: Metric FineTap Dimension Type: Metric
Tap Thread Size: M10-1.00Item: Tap
Standards: ANSI, ISO 9001, OS 9000, ISO 14001Tap Finish: Uncoated
Number of Flutes: 4Overall Length: 80.00mm
Tap Chamfer: PlugTap Grouping: Tap
Number of Pieces: 1Tap Material: High Speed Steel
Thread Direction: Right HandTap Style: Straight Flute (Hand)
Pitch Diameter Limit: D10Shank Dia.: 8.20mm
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M10-1.00, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit D10, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 36mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 8.20mm, Overall Length 80.00mm

Product Reviews