Tap, Plug, M24-3.00, Uncoated, 4 Flt

HELICOIL| Zoro #: G1154081| Mfr #: 4687-24

$123.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Tap Style: Straight Flute (Hand)
Overall Length: 138.11mm
Tap Thread Type: Metric Coarse

Technical Specifications

Zoro #: G1154081 Mfr #: 4687-24
Tap Style: Straight Flute (Hand)Overall Length: 138.11mm
Tap Thread Type: Metric CoarseTap Finish: Uncoated
Tap Material: High Speed SteelTap Grouping: Tap
Thread Length: 65.09mmTap Dimension Type: Metric
Tap Thread Size: M24-3.00Standards: ANSI, ISO 9001, OS 9000, ISO 14001
Number of Pieces: 1Number of Flutes: 4
Shank Dia.: 22.76mmTap Chamfer: Plug
Item: TapThread Direction: Right Hand
Pitch Diameter Limit: H4Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M24-3.00, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 65mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 22.76mm, Overall Length 138.00mm

Product Reviews