LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Hand Tap, Plug, M4x0.70, Uncoated, 3 Flt

HELICOIL| Zoro #: G0306381| Mfr #: 2087-4

$6.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 22.22mm
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0306381 Mfr #: 2087-4
Thread Length: 22.22mmItem: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: D6
Overall Length: 60.32mmTap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: M4-0.70Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 4.93mm
Tap Dimension Type: MetricTap Thread Type: Metric Coarse
Standards: ANSI, ISO 9001, OS 9000, ISO 14001Number of Flutes: 3
Tap Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M4-0.70, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 22.22mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 4.93mm, Overall Length 60.32mm

Reviews