WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, M5-0.80, Uncoated, 3 Flt

HELICOIL| Zoro #: G2121865| Mfr #: 2087-5

$8.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tap Style: Straight Flute (Hand)
Overall Length: 64.00mm
Tap Thread Type: Metric Coarse

Technical Specifications

Zoro #: G2121865 Mfr #: 2087-5
Tap Style: Straight Flute (Hand)Overall Length: 64.00mm
Tap Thread Type: Metric CoarseTap Finish: Uncoated
Tap Material: High Speed SteelTap Grouping: Tap
Thread Length: 25.40mmTap Dimension Type: Metric
Tap Thread Size: M5-0.80Standards: ANSI, ISO 9001, OS 9000, ISO 14001
Number of Pieces: 1Number of Flutes: 3
Shank Dia.: 6.48mmTap Chamfer: Plug
Item: TapThread Direction: Right Hand
Pitch Diameter Limit: D7Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M5-0.80, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D7, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 25.00mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 6.48mm, Overall Length 64.00mm

Product Reviews