Tap, Taper, 1/8"-27, Uncoated, 4 Flt

HELICOIL| Zoro #: G1279196| Mfr #: 328-2

$26.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tap Style: Pipe
Overall Length: 2-7/16"
Tap Thread Type: NPT

Technical Specifications

Zoro #: G1279196 Mfr #: 328-2
Tap Style: PipeOverall Length: 2-7/16"
Tap Thread Type: NPTTap Finish: Uncoated
Tap Material: High Speed SteelTap Grouping: Tap
Thread Length: 1-1/16"Tap Dimension Type: Pipe
Tap Thread Size: 1/8"-27Standards: ANSI
Number of Pieces: 1Number of Flutes: 4
Shank Dia.: 0.563"Tap Chamfer: Taper
Item: TapThread Direction: Right Hand
Pitch Diameter Limit: H3Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/8 In.-27, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/16 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.563 In., Overall Length 2-7/16 In.

Product Reviews