Thread Repair Kit, 304 SS, 1 1/2-12, 4 Pcs

HELICOIL| Zoro #: G0661516| Mfr #: 5528-24

$661.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0661516 Mfr #: 5528-24
Application: For MetalMaterial: 304 STAINLESS STEEL
Size: 1-1/2-12Includes: 4 Each 1 1/2-12 x 2.250 Inserts, 1 Each of 1 17/32 Drill, High Speed Steel Tap and Installation Tool.
Thread Type: UNFType: With Drill Bit, Free Running
Number of Pieces: 4Length: 2.250"
Item: Thread Repair KitCountry of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 1 1/2-12, Length 2.250 In, Thread Type UNF, Number of Pieces 4, For Metal, Includes 4 Each 1 1/2-12 x 2.250 Inserts, 1 Each of 1 17/32 Drill, High Speed Steel Tap and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.