Thread Repair Kit, 304 SS, 1-12, 6 Pcs

HELICOIL| Zoro #: G0438261| Mfr #: 5528-161

$270.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0438261 Mfr #: 5528-161
Material: 304 Stainless SteelApplication: For Metal
Includes: 6 Each 1-12 x 1.500 Inserts, 1 Each 1-1/64 Drill, High Speed Steel Tap and Installation ToolSize: 1-12
Number of Pieces: 6Length: 1.500"
Item: Thread Repair KitThread Type: UNF
Type: With Drill Bit, Free RunningCountry of Origin (subject to change): United States

Product Description

Thread Repair Kit, With Drill Bit, Free Running, 304 Stainless Steel, Size 1-12, Length 1.500 In., Thread Type UNF, Number of Pieces 6, For Metal, Includes 6 Each 1-12 x 1.500 Inserts, 1 Each 1-1/64 Drill, High Speed Steel Tap and Installation Tool

Product Reviews

Save 15%. Sign up for Z-mail.