Thread Repair Kit, 304 SS, 1 1/8-7, 5 Pcs

HELICOIL| Zoro #: G1425952| Mfr #: 5521-18

$244.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1425952 Mfr #: 5521-18
Material: 304 STAINLESS STEELApplication: For Metal
Size: 1-1/8-7Length: 1.688"
Includes: 5 Each 1 1/8-7x1.688 Inserts, 1 Each 1 5/32 Drill, High Speed Steel Tap and Installation Tool.Thread Type: UNC
Type: With Drill Bit, Free RunningNumber of Pieces: 5
Item: Thread Repair KitCountry of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 1 1/8-7, Length 1.688 In, Thread Type UNC, Number of Pieces 5, For Metal, Includes 5 Each 1 1/8-7x1.688 Inserts, 1 Each 1 5/32 Drill, High Speed Steel Tap and Installation Tool.
Save 15%. Sign up for Z-mail.