20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Thread Repair Kit, 304 SS, 1-8, 6 Pcs

HELICOIL| Zoro #: G0711356| Mfr #: 5521-16

$262.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0711356 Mfr #: 5521-16
Material: 304 Stainless SteelApplication: For Metal
Includes: 6 Each 1/8x1.500 Inserts, 1 Each 1 1/32 Drill, High Speed Steel Tap and Installation Tool.Size: 1-8
Length: 1.500"Item: Thread Repair Kit
Thread Type: UNCType: With Drill Bit, Free Running
Number of Pieces: 6Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 1-8, Length 1.500 In, Thread Type UNC, Number of Pieces 6, For Metal, Includes 6 Each 1/8x1.500 Inserts, 1 Each 1 1/32 Drill, High Speed Steel Tap and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.