20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Thread Repair Kit, 304 SS, 10-32, 36 Pcs

HELICOIL| Zoro #: G0585977| Mfr #: 5402-3

$61.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0585977 Mfr #: 5402-3
Material: 304 STAINLESS STEELApplication: For Metal
Size: 10-32Includes: 12 Each 10-32 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool
Number of Pieces: 36Length: 12 Ea. 0.190, 0.285, 0.380"
Item: Thread Repair KitThread Type: UNF
Type: With Drill Bit, Free RunningCountry of Origin (subject to change): United States

Product Description

Thread Repair Kit, With Drill Bit, Free Running, 304 Stainless Steel, Size 10-32, Length 12 Ea. 0.190, 0.285, 0.380 In., Thread Type UNF, Number of Pieces 36, For Metal, Includes 12 Each 10-32 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool
Save 15%. Sign up for Z-mail.