JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Thread Repair Kit, 304 SS, 1/2-13, 18 Pcs

HELICOIL| Zoro #: G1740602| Mfr #: 5401-8

$67.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1740602 Mfr #: 5401-8
Material: 304 STAINLESS STEELApplication: For Metal
Includes: 18 Each 1/2-13 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.Size: 1/2-13
Length: 6 Ea. 0.500, 0.750, 1.0"Item: Thread Repair Kit
Thread Type: UNCType: With Drill Bit, Free Running
Number of Pieces: 18Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 1/2-13, Length 0.750 In, Thread Type UNC, Number of Pieces 18, For Metal, Includes 6 Ea. 0.500, 0.750, 1.0 In Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.