20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Thread Repair Kit, 304 SS, 1/2-14, 10 Pcs

HELICOIL| Zoro #: G2228606| Mfr #: 5407-8

$340.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2228606 Mfr #: 5407-8
Item: Thread Repair KitMaterial: 304 Stainless Steel
Application: For MetalType: With Drill Bit, Free Running
Includes: 10 Each 1/2-14 Inserts, 1 Each 13/16 Drill, High Speed Steel Tap and Installation Tool.Number of Pieces: 10
Length: 0.534"Thread Type: NTP
Size: 1/2-14Country of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 1/2-14, Length 0.534 In, Thread Type NTP, Number of Pieces 10, For Metal, Includes 10 Each 1/2-14 Inserts, 1 Each 13/16 Drill, High Speed Steel Tap and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.