Thread Repair Kit, 304 SS, 12-24, 36 Pcs

HELICOIL| Zoro #: G1054155| Mfr #: 5401-1

$55.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1054155 Mfr #: 5401-1
Material: 304 Stainless SteelApplication: For Metal
Size: 12-24Length: 12 Ea. 0.216, 0.324, 0.432"
Includes: 36 Each 12-24 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.Thread Type: UNC
Type: With Drill Bit, Free RunningNumber of Pieces: 36
Item: Thread Repair KitCountry of Origin (subject to change): United States

Product Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 12-24, Length 0.324 In, Thread Type UNC, Number of Pieces 36, For Metal, Includes 12 Ea. 0.216, 0.324, 0.432 In Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.

Product Reviews

Save 15%. Sign up for Z-mail.